Shuter CNC Taper 30 Tool Cart, 32 Tool Holders, 39.5"W x 25.5"D x 32.5"H
Work efficiently by organizing your CNC tool storage and maintaining your inventory. Steel tool storage cart holds up to 32 tools, Taper 30. The cart is made from durable 12 gauge steel with 2 fixed and 2 locking industrial casters. Features convenient padded steel side shelf used during tool changes. The tool holders are ideal for all types of pre-set tool handling, provide an integrated vertical and horizontal solution for tool storage.
Shuter CNC Taper 30 Tool Cart, 32 Tool Holders NTW-4B-30T, 39-1/2"L x 25-1/2"W x 32-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,029.00
1
1
Ships in 90 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/2 in |
| Width | 39-1/2 in |
| Height | 32-1/2 in |
| Weight | 94 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Type | CNC Tool Storage |
| Color | Gray |
| Series | NTW |
| Wheel Type | 2 Swivel w/Locks And 2 Rigid |
| Style | Cart |
| Capacity | Taper 30 - 32 Tool Holders |
| Bin Color Family | Red |
| Package Quantity | 1 |
| Frame Material | Steel, ABS |
| Manufacturers Part Number | NTW-4B-30T |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |