Take 15% off your entire order!

Offer applied at checkout

+

CM Lodestar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 230/460V

CM Lodestar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 230/460V

Item #: WB299164AC

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 230/460
  • 115

230/460

Price: $4,390.00

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

CM Valustar 1/4 Ton Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

CM Valustar 1/4 Ton Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

CM® ShopStar 300 Lb. Electric Chain Hoist, 10' Lift, 16 FPM, 110V

CM® ShopStar 300 Lb. Electric Chain Hoist, 10' Lift, 16 FPM, 110V

CM Valustar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

CM Valustar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

Coffing® JLC 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115/230V

Coffing® JLC 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115/230V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V

CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

CM Lodestar 3 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 5.5 to 9 FPM, 230V

CM Lodestar 3 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 5.5 to 9 FPM, 230V

CM Valustar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

CM Valustar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Plastic Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Plastic Outdoor Ashtray, 1 Gallon, Black

CM LODESTAR ELECTRIC CHAIN HOIST

Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 230/460V 3-phase operation. Control cord is 4' shorter than lift. Limited Lifetime Guaranteed Hoist offers adjustable upper and lower geared limit switches and a magnetic, regenerative non-asbestos dual braking system. Swivel latch-type safety hooks. Rugged NEMA-4 weatherproof control station. Other hoists are available; call for information. Includes Chain Container. Lifetime Limited Warranty.

Weights & Dimensions

  • Lift 15 FT (4.57 m)
  • Head Room 16-1/2 IN (41.91 cm)
  • Lift Speed 16 FT/MIN
  • Control Cord Length 11 FT (3.35 m)
  • Weight Capacity 500 LBS (227.27 kg)

Product Details

  • Voltage 230/460 V
  • Assembly Required Assembled
  • Horsepower 1/4 HP
  • Type Chain Hoist
  • Brand CM
  • Series Lodestar
  • Material Aluminum
  • Manufacturers Part Number 3123NH
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM Lodestar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 230/460V

CM Lodestar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 230/460V

Item #: WB299164AC

The item above has been added to your shopping list:

List name

Save Item to

Select List

    CM Lodestar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 230/460V
    CM Lodestar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 230/460V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant