Take 15% off your entire order!

Offer applied at checkout

+

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

Item #: WB299167

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 230/460
  • 115

115

$5,278.34 up to 15% OFF

Price: $4,511.00

Quantity

Customers Also Viewed

CM LODESTAR ELECTRIC CHAIN HOIST

Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 115V single-phase operation. Control cord is 4' shorter than lift. Limited Lifetime Guaranteed Hoist offers adjustable upper and lower geared limit switches and a magnetic, regenerative non-asbestos dual braking system. Swivel latch-type safety hooks. Rugged NEMA-4 weatherproof control station. Other hoists are available; call for information. Includes Chain Container. Lifetime Limited Warranty.

  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BRAND CM
  • CONSTRUCTION Aluminum
  • CONTROL CORD LENGTH FEET 6 (1.83 m)
  • HEAD ROOM INCHES 17-5/8 (44.77 cm)
  • HORSEPOWER 1
  • LIFT FEET 10 (3.05 m)
  • LIFT SPEED FEET PER MINUTE 16 (4.88 m)
  • MANUFACTURERS PART NUMBER 3522NH
  • MODEL 299167
  • SERIES Lodestar
  • TYPE Electric Chain Hoist
  • VOLTAGE 115
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

Item #: WB299167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V
    CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant