Take 15% off your entire order!

Offer applied at checkout

+

CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

Item #: WB299166

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 230/460
  • 115

115

Price: $5,077.00

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

CM Valustar 1/4 Ton Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

CM Valustar 1/4 Ton Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

Global Industrial™I Beam Trolley 1,000 Pound Capacity

Global Industrial™I Beam Trolley 1,000 Pound Capacity

CM® ShopStar 300 Lb. Electric Chain Hoist, 10' Lift, 16 FPM, 110V

CM® ShopStar 300 Lb. Electric Chain Hoist, 10' Lift, 16 FPM, 110V

CM Valustar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

CM Valustar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

Coffing® JLC 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115/230V

Coffing® JLC 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115/230V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V

CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 8 FPM, 230/460V

CM Lodestar 3 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 5.5 to 9 FPM, 230V

CM Lodestar 3 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 5.5 to 9 FPM, 230V

CM Valustar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

CM Valustar 1/4 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 16 FPM, 115V

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Sling, Eye & Eye, 6 Ft L x 2 In W, 6400/5000/12800 Lbs Cap

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

CM LODESTAR ELECTRIC CHAIN HOIST

Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 115V single-phase operation. Control cord is 4' shorter than lift. Limited Lifetime Guaranteed Hoist offers adjustable upper and lower geared limit switches and a magnetic, regenerative non-asbestos dual braking system. Swivel latch-type safety hooks. Rugged NEMA-4 weatherproof control station. Other hoists are available; call for information. Includes Chain Container. Lifetime Limited Warranty.

Weights & Dimensions

  • Lift 10 FT (3.05 m)
  • Head Room 16-1/2 IN (41.91 cm)
  • Lift Speed 16 FT/MIN
  • Control Cord Length 6 FT (1.83 m)
  • Weight Capacity 1,000 LBS (454.55 kg)

Product Details

  • Voltage 115 V
  • Assembly Required Assembled
  • Horsepower 1/2 HP
  • Type Chain Hoist
  • Brand CM
  • Series Lodestar
  • Material Aluminum
  • Manufacturers Part Number 2752NH
  • Color Family Orange
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Chris Gurecky

    Date: April 23, 2019

    CM Electric Hoist
    Your review:
    Although the Lodestar Hoists cost more....I know these hoists are rugged and dependable. I have 18-20 years experience purchasing, installing, and relocating this brand & model.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V

Item #: WB299166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V
    CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant