x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil CC334 Clear Acrylic Cube 8"W x 12"D x 25"H

Shown in Different Sizes

Cal-Mil CC334 Clear Acrylic Cube 8"W x 12"D x 25"H

Item #: WBB1522633

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $538.00

Quantity

Customers Also Viewed

Clear acrylic cubes are one of the most versatile ways to elevate culinary displays. Available in various sizes to meet your individual needs. Product Features: Lightweight and strong, versatile acrylic cubes, Strong water tight design also usable as receptacle. Cubes fit inside each other to save storage space.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER CC334
  • DESCRIPTION Cube
  • WIDTH INCHES 8 (20.32 cm)
  • DEPTH INCHES 12 (30.48 cm)
  • HEIGHT INCHES 25 (63.5 cm)
  • COLOR Clear
  • CONSTRUCTION Acrylic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil CC334 Clear Acrylic Cube 8"W x 12"D x 25"H

Cal-Mil CC334 Clear Acrylic Cube 8"W x 12"D x 25"H

Item #: WBB1522633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant