Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 3329-12-55 Square Stainless Steel Chill Pack Display 12"W x 13"D x 7-1/2"H

Cal-Mil 3329-12-55 Square Stainless Steel Chill Pack Display 12"W x 13"D x 7-1/2"H

Item #: WBB1522581

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $432.95

Quantity

Customers Also Viewed

Cal-Mil 1531-616-13 Rounded Edge Rectangle Flat Bread Board 16"W x 6"D x 1/4"H Black - Pkg Qty 3

Cal-Mil 1531-616-13 Rounded Edge Rectangle Flat Bread Board 16"W x 6"D x 1/4"H Black - Pkg Qty 3

Cal-Mil 1531-612-13 Rounded Edge Rectangle Flat Bread Board 12"W x 6"D x 1/4"H Black - Pkg Qty 3

Cal-Mil 1531-612-13 Rounded Edge Rectangle Flat Bread Board 12"W x 6"D x 1/4"H Black - Pkg Qty 3

Cal-Mil 1398-12 Cater Choice System Housing 32"W x 24"D x 4-1/4"H

Cal-Mil 1398-12 Cater Choice System Housing 32"W x 24"D x 4-1/4"H

Cal-Mil 329-18 Standard Cover with Long Hinge 18"W x 26"D x 4"H - Pkg Qty 2

Cal-Mil 329-18 Standard Cover with Long Hinge 18"W x 26"D x 4"H - Pkg Qty 2

Cal-Mil C732-96 Midnight Rectangle Bamboo Shelf 7"W x 32"D x 1/2"H - Pkg Qty 3

Cal-Mil C732-96 Midnight Rectangle Bamboo Shelf 7"W x 32"D x 1/2"H - Pkg Qty 3

Looking for the perfect way to display your treats that does not allow them to warm or look unappetizing? Look no further. The Round Stainless Steel Chill Pack provides the best of both worlds. The ability to add the Cold Concept liner and ice packs allow all your favorite presentations to remain chilled, while the acrylic dome cover provides separation and maintaining visibility.

Weights & Dimensions

  • Depth 13 in (33.02 cm)
  • Width 12 in (30.48 cm)
  • Height 7-1/2 in (19.05 cm)

Product Details

  • Brand Cal-Mil
  • Description Square Stainless Steel Chill Pack Display
  • Material Stainless Steel
  • Manufacturers Part Number 3329-12-55
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 3329-12-55 Square Stainless Steel Chill Pack Display 12"W x 13"D x 7-1/2"H

Cal-Mil 3329-12-55 Square Stainless Steel Chill Pack Display 12"W x 13"D x 7-1/2"H

Item #: WBB1522581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant