x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 325-18-12 Tray 18"W x 26"D Clear - Pkg Qty 4

Cal-Mil 325-18-12 Tray 18"W x 26"D Clear - Pkg Qty 4

Item #: WBB1522087

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$119.95 ea.

Price: $479.80 / Pkg of 4

Quantity

Customers Also Viewed

These trays are a perfect way to showcase your cakes, muffins, scones, desserts, and many other delicious items at your cafe, bakery, or restaurant. Featuring multiple colors and sizes, these trays can fit your food presentation and style.

  • LENGTH INCHES 18 (45.72 cm)
  • WIDTH INCHES 26 (66.04 cm)
  • HEIGHT INCHES 1 (2.54 cm)
  • COLOR FINISH Clear
  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 325-18-12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cal-Mil 325-12-13 Clear Tray for One by One 2 Tiered Stand 12"W x 20"D - Pkg Qty 4

Item #: B1523170

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$375.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 325-18-12 Tray 18"W x 26"D Clear - Pkg Qty 4

Cal-Mil 325-18-12 Tray 18"W x 26"D Clear - Pkg Qty 4

Item #: WBB1522087

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant