Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 2056 Classic 3 Tier Bottle Organizer, 6 Bottles, Black 8-1/2"L x 14-3/4"W x 6-1/4"H

Cal-Mil 2056 Classic 3 Tier Bottle Organizer, 6 Bottles, Black 8-1/2"L x 14-3/4"W x 6-1/4"H

Item #: WBB1521957

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $118.95

Quantity

Customers Also Viewed

Cal-Mil 1491-67 Classic Bottle Display 12"L x 13"W x 6-3/4"H Crystal Ice

Cal-Mil 1491-67 Classic Bottle Display 12"L x 13"W x 6-3/4"H Crystal Ice

Cal-Mil P297 Clear 4 Tier 12 Bottle Organizer 22"L x 14"W x 12"H

Cal-Mil P297 Clear 4 Tier 12 Bottle Organizer 22"L x 14"W x 12"H

Cal-Mil 1269 Underlit Acrylic Bottle Display 24"L x 14-1/2"W x 15-1/2"H

Cal-Mil 1269 Underlit Acrylic Bottle Display 24"L x 14-1/2"W x 15-1/2"H

Cal-Mil LQ31 LED 3 Step Bottle Display 18"L x 30"W x 18"H

Cal-Mil LQ31 LED 3 Step Bottle Display 18"L x 30"W x 18"H

Dispense-Rite® CTBH-4BT - Bottle Holder, 4 Section Countertop

Dispense-Rite® CTBH-4BT - Bottle Holder, 4 Section Countertop

Cal-Mil 1803-4-13 Iron Stair-Step Jar Display 4"W x 12-1/4"D x 7-1/4"H Black

Cal-Mil 1803-4-13 Iron Stair-Step Jar Display 4"W x 12-1/4"D x 7-1/4"H Black

Cal-Mil 1803-4-49 Iron Stair-Step Jar Display 4"W x 12-1/4"D x 7-1/4"H Silver

Cal-Mil 1803-4-49 Iron Stair-Step Jar Display 4"W x 12-1/4"D x 7-1/4"H Silver

Keep all of your syrup bottles perfectly neat with this Classic Bottle Organizer. The easy-to-reach design allows you to quickly get to the areas that need to be cleaned, while not compromising the image of this beautiful piece.

Weights & Dimensions

  • Width 14-3/4 IN (37.47 cm)
  • Height 6-1/4 IN (15.88 cm)
  • Length 8-1/2 IN (21.59 cm)

Product Details

  • Type 3 Step
  • Brand Cal-Mil
  • Manufacturers Part Number 2056
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 2056 Classic 3 Tier Bottle Organizer, 6 Bottles, Black 8-1/2"L x 14-3/4"W x 6-1/4"H

Cal-Mil 2056 Classic 3 Tier Bottle Organizer, 6 Bottles, Black 8-1/2"L x 14-3/4"W x 6-1/4"H

Item #: WBB1521957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant