12 Pieces/Set Rechargeable Tea Light With Plastic Cup, Battery Included.
Winco CLR-12S Rechargeable Tea Light Set, 12 Piece
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
2
2
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 4 in |
| Height | 4-3/4 in |
Product Details
| Type | 12 Piece |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Rechargeable Tea Light Set |
| Color | White |
| Manufacturers Part Number | CLR-12S |
| Brand | Winco |