x

Take 15% off your entire order!

Offer applied at checkout

Tri-Boro Boxer® Closed Starter, CSB73-3036-8, 36"W x 30"D x 73"H, 8 Shelves, 20 Ga, Dark Gray

7 Shelves Shown

Tri-Boro Boxer® Closed Starter, CSB73-3036-8, 36"W x 30"D x 73"H, 8 Shelves, 20 Ga, Dark Gray

Item #: WBB848687

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $517.00

Quantity

Customers Also Viewed

Tri-Boro Boxer® Closed Starter, CSB73-3036-8, 36"W x 30"D x 73"H, 8 Shelves, 20 Ga, Dark Gray

Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.

  • BRAND Tri-Boro
  • WIDTH INCHES 36 (91.44 cm)
  • COUNTRY OF ORIGIN USA
  • WEIGHT LBS 194.4 (88.36 kg)
  • GAUGE 20
  • UNIT TYPE Closed
  • TYPE Starter
  • NUMBER OF SHELVES 8
  • MANUFACTURERS PART NUMBER CSB73-3036-8-Dark Gray
  • LIMITED WARRANTY 1 year
  • HEIGHT INCHES 73 (185.42 cm)
  • DEPTH INCHES 30 (76.2 cm)
  • CONSTRUCTION Steel/Powder Coated
  • COLOR FINISH Dark Gray
  • SHELF CAPACITY LBS 650 (295.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Boxer® Closed Starter, CSB73-3036-8, 36"W x 30"D x 73"H, 8 Shelves, 20 Ga, Dark Gray

Tri-Boro Boxer® Closed Starter, CSB73-3036-8, 36"W x 30"D x 73"H, 8 Shelves, 20 Ga, Dark Gray

Item #: WBB848687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant