x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Closed-Coupled Pump Motor, Z435, 10HP, 230V, 3600RPM, 1PH, 215JM FR, TEFC

Actual product may differ from image shown

Marathon Motors Closed-Coupled Pump Motor, Z435, 10HP, 230V, 3600RPM, 1PH, 215JM FR, TEFC

Item #: WBB869591

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,075.00

Quantity

Customers Also Viewed

Marathon Motors Closed-Coupled Pump Motor, Z435, 10HP, 230V, 3600RPM, 1PH, 215JM FR, TEFC

Close-Coupled Pumps where the pump impeller is mounted directly on the motor shaft in damp, dusty or dirty environments

  • HORSEPOWER 10
  • ENCLOSURE TEFC
  • FRAME 215JM
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 1
  • VOLTAGE 230
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6206
  • WEIGHT 236 (107.27 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Z435
  • RPM RANGE 3001-3600
  • INSULATION CLASS F
  • FL AMPS 41.5
  • OPPOSITE END BEARING SIZE 6206
  • DRIVE END BEARING SIZE 6309
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6309
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Cap Start Cap Run
  • NEMA DESIGN L
  • FL EFFICIENCY 83.8
  • is_motor Yes
  • KVA-CODE G
  • 60 HERTZ kW 7.5
  • 60 HERTZ RPMS 3600
  • MODEL NUMBER 215TBFW7010
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Closed-Coupled Pump Motor, Z435, 10HP, 230V, 3600RPM, 1PH, 215JM FR, TEFC

Marathon Motors Closed-Coupled Pump Motor, Z435, 10HP, 230V, 3600RPM, 1PH, 215JM FR, TEFC

Item #: WBB869591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant