Close-Coupled Pumps where the pump impeller is mounted directly on the motor shaft in damp, dusty or dirty environments
Marathon Motors Closed-Coupled Pump Motor, Z434, 7.5HP, 230V, 3600RPM, 1PH, 213JM FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,529.00
1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 90 lbs |
| Opposite End Bearing Size | 6206 |
| Dimension C | 20-9/16 in |
| Drive End Bearing Size | 6309 |
Product Details
| 60 Hertz kW | 5.6 kW |
| KVA Code | G |
| IP Code | 43 |
| 60 Hertz RPM | 3600 rpm |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 1 |
| Manufacturers Part Number | Z434 |
| Enclosure | TEFC |
| Service Factor | 1 |
| Bearing Drive End | 6309 |
| Brand | Marathon Motors |
| RPM | 3,600 rpm |
| Insulation Class | F |
| Horsepower | 7-1/2 HP |
| Orientation | Horizontal |
| Frame | 213JM |
| Starting Type | Cap Start Cap Run |
| Rotation | CCW ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Full Load Efficiency | 81.5 |
| Full Load Amps | 32 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | L |
| UL | Recognized Insulation System |