x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Closed-Coupled Pump Motor, Z431, 10HP, 230V, 3600RPM, 1PH, 215JP FR, DP

Actual product may differ from image shown

Marathon Motors Closed-Coupled Pump Motor, Z431, 10HP, 230V, 3600RPM, 1PH, 215JP FR, DP

Item #: WBB868160

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,970.00

Quantity

Customers Also Viewed

Marathon Motors Closed-Coupled Pump Motor, Z431, 10HP, 230V, 3600RPM, 1PH, 215JP FR, DP

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

  • HORSEPOWER 10
  • ENCLOSURE DP
  • FRAME 215JP
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 1
  • VOLTAGE 230
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING 6206
  • WEIGHT 156 (70.91 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Z431
  • RPM RANGE 3001-3600
  • INSULATION CLASS F
  • FL AMPS 47
  • OPPOSITE END BEARING SIZE 6206
  • DRIVE END BEARING SIZE 6309
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6309
  • ORIENTATION Horizontal
  • IP CODE 22
  • STARTING TYPE Cap Start Ind Run
  • NEMA DESIGN L
  • CE Y
  • FL EFFICIENCY 81.5
  • is_motor Yes
  • KVA-CODE G
  • 60 HERTZ kW 7.5
  • 60 HERTZ RPMS 3600
  • MODEL NUMBER 215TCDW7004
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Closed-Coupled Pump Motor, Z431, 10HP, 230V, 3600RPM, 1PH, 215JP FR, DP

Marathon Motors Closed-Coupled Pump Motor, Z431, 10HP, 230V, 3600RPM, 1PH, 215JP FR, DP

Item #: WBB868160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant