Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.
Marathon Motors Closed-Coupled Pump Motor, Z409, 5HP, 230V, 1800RPM, 1PH, 213JM FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,719.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 115 lbs |
| Opposite End Bearing Size | 6206 |
| Dimension C | 19-15/16 in |
| Drive End Bearing Size | 6309 |
Product Details
| 60 Hertz kW | 3.7 kW |
| KVA Code | H |
| IP Code | 22 |
| 60 Hertz RPM | 1800 rpm |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 1 |
| Manufacturers Part Number | Z409 |
| Enclosure | DP |
| Service Factor | 1.15 |
| Bearing Drive End | 6309 |
| Brand | Marathon Motors |
| RPM | 1,800 rpm |
| Insulation Class | F |
| Horsepower | 5 HP |
| Orientation | Horizontal |
| Frame | 213JM |
| Starting Type | Cap Start Ind Run |
| Rotation | CCW ° |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Full Load Efficiency | 78.5 |
| Full Load Amps | 28 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | L |
| UL | Recognized Construction |