x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Closed-Coupled Pump Motor, U354, 20HP, 230/460V, 1800RPM, 3PH, 256JM FR, TEFC

Actual product may differ from image shown

Marathon Motors Closed-Coupled Pump Motor, U354, 20HP, 230/460V, 1800RPM, 3PH, 256JM FR, TEFC

Item #: WBB869785

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,710.00

Quantity

Customers Also Viewed

Marathon Motors Closed-Coupled Pump Motor, U354, 20HP, 230/460V, 1800RPM, 3PH, 256JM FR, TEFC

Close-coupled pumps where the pump impeller is mounted directly on the motor shaft in damp, dusty, or dirty environments.

  • HORSEPOWER 20
  • ENCLOSURE TEFC
  • FRAME 256JM
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • RPM 1800/1500
  • PHASE 3
  • VOLTAGE 230/460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6207
  • WEIGHT 321 (145.91 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER U354
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • FL AMPS 51/25.5
  • OPPOSITE END BEARING SIZE 6207
  • DRIVE END BEARING SIZE 6309
  • ASSEMBLY F1 (F2 Modification Available)
  • ORIENTATION Horizontal
  • BEARING-DRIVE-END 6309
  • IP CODE 43
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • CE Y
  • 50 Hertz kW 11.19
  • 50 Hertz HP 15
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 91
  • 50 Hertz FL Amps 46/23
  • 50 Hertz Voltage 190/380
  • is_motor Yes
  • 50 Hertz FL eFF 91.00 Percent
  • KVA-CODE G
  • 60 HERTZ kW 14.92
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 256TTFL4031
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Closed-Coupled Pump Motor, U354, 20HP, 230/460V, 1800RPM, 3PH, 256JM FR, TEFC

Marathon Motors Closed-Coupled Pump Motor, U354, 20HP, 230/460V, 1800RPM, 3PH, 256JM FR, TEFC

Item #: WBB869785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant