x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Closed-Coupled Pump Motor, E178, 10HP, 208-230/460V, 1800RPM, 3PH, 215JMV FR, DP

Actual product may differ from image shown

Marathon Motors Closed-Coupled Pump Motor, E178, 10HP, 208-230/460V, 1800RPM, 3PH, 215JMV FR, DP

Item #: WBB868410

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,695.00

Quantity

Customers Also Viewed

Marathon Motors Closed-Coupled Pump Motor, E178, 10HP, 208-230/460V, 1800RPM, 3PH, 215JMV FR, DP

Close-coupled pumps where the pump impeller is mounted directly on the motor shaft in environments that are relatively clean and dry.

  • HORSEPOWER 10
  • ENCLOSURE DP
  • FRAME 215JMV
  • BRAND Marathon Motors
  • MOUNTING C-Face Footless
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • RPM 1800
  • PHASE 3
  • VOLTAGE 208-230/460
  • HERTZ 60/50
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Open/Drip Proof
  • WEIGHT 135
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER E178
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • FL AMPS 25/12.5
  • OPPOSITE END BEARING SIZE 6206
  • DRIVE END BEARING SIZE 6309
  • IP CODE 22
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • CE Y
  • 50 Hertz RPM 1500
  • 50 Hertz kW 5.6
  • 50 Hertz HP 7.5
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 89.5
  • 50 Hertz FL Amps 23/11.5
  • 50 Hertz Voltage 190/380
  • is_motor Yes
  • 50 Hertz FL eFF 89.5
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 215TTDW4048
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Closed-Coupled Pump Motor, E178, 10HP, 208-230/460V, 1800RPM, 3PH, 215JMV FR, DP

Marathon Motors Closed-Coupled Pump Motor, E178, 10HP, 208-230/460V, 1800RPM, 3PH, 215JMV FR, DP

Item #: WBB868410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant