Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.
Marathon Motors Closed-Coupled Pump Motor, M1416, 7.5HP, 208-230/460V, 3600RPM, 3PH, 184JM FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,029.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 3,600 rpm |
| Horsepower | 7-1/2 HP |
| Frame | 184JM |
| Motor RPM 60 Hertz | 3600 rpm |
| 60 Hertz RPM | 3600 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208 - 230, 460 V |
| Phase | 3 |
| Manufacturers Part Number | M1416 |
| Enclosure | TEFC |
| RPM Range | 3001-3600 rpm |
| Brand | Marathon Motors |