Organizing is basic with the Flat File Closed Base. Create a flat file detail in your office and retrieve your files with greater ease. The Closed Base raises files 6 off the floor. Sturdy all-steel construction allows the base to support 5-drawers stacke
Made in the USA.
Safco® Closed Flat File Cabinet Base For 4996 and 4986, 46-3/8"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$619.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-1/2 in |
| Depth | 35-1/2 in |
| Height | 6 in |
| Min Width | 46-1/2 in |
| Max Depth | 35-1/2 in |
| Max Height | 6 in |
| Min Depth | 35-1/2 in |
| Min Height | 6 in |
| Max Width | 46-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flat File Cabinet Base |
| Color | Gray |
| Country of Origin | Made in USA |
| Material | Steel |
| Description | Closed Base |
| Manufacturers Part Number | 4997GRR |
| Base Type | Frame |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |