Take 15% off your entire order!

Offer applied at checkout

Tri-Boro Boxer® Closed Add-On, CAB85-2448-7X, 48"W x 24"D x 85"H, 7 Shelves, 18 Ga, Dark Gray

7 Shelves Shown

Tri-Boro Boxer® Closed Add-On, CAB85-2448-7X, 48"W x 24"D x 85"H, 7 Shelves, 18 Ga, Dark Gray

Item #: WBB847548

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,020.00

Quantity

Customers Also Viewed

Tri-Boro Boxer® Closed Starter, CSB73-3036-8, 36"W x 30"D x 73"H, 8 Shelves, 20 Ga, Dark Gray

Tri-Boro Boxer® Closed Starter, CSB73-3036-8, 36"W x 30"D x 73"H, 8 Shelves, 20 Ga, Dark Gray

Tri-Boro Boxer® Closed Starter, CSB85-1236-8, 36"W x 12"D x 85"H, 8 Shelves, 20 Ga, Dark Gray

Tri-Boro Boxer® Closed Starter, CSB85-1236-8, 36"W x 12"D x 85"H, 8 Shelves, 20 Ga, Dark Gray

Tri-Boro T-Bolt Closed Starter, CST75-1848-7X, 48"W x 18"D x 75"H, 7 Shelves, 18 Ga., Dark Gray

Tri-Boro T-Bolt Closed Starter, CST75-1848-7X, 48"W x 18"D x 75"H, 7 Shelves, 18 Ga., Dark Gray

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx85"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx85"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Closed Clip Style 5 Shelf Starter

Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 48 IN (121.92 cm)
  • Height 85 IN (215.9 cm)
  • Gauge 18 GA
  • Weight 206 LBS (93.64 kg)

Product Details

  • Country of Origin USA
  • Number of Shelves 7
  • Type Add-On
  • Unit Type Closed
  • Brand Tri-Boro
  • Material Steel/Powder Coated
  • Manufacturers Part Number CAB85-2448-7X-Dark Gray
  • Shelf Capacity 900 LBS (409.09 kg)
  • Color Family Gray

Warranty

  • Warranty 1 year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Boxer® Closed Add-On, CAB85-2448-7X, 48"W x 24"D x 85"H, 7 Shelves, 18 Ga, Dark Gray

Tri-Boro Boxer® Closed Add-On, CAB85-2448-7X, 48"W x 24"D x 85"H, 7 Shelves, 18 Ga, Dark Gray

Item #: WBB847548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant