Take 15% off your entire order!

Offer applied at checkout

Tri-Boro Boxer® Closed Add-On, CAB73-1242-5, 42"W x 12"D x 73"H, 5 Shelves, 20 Ga, Dark Gray

7 Shelves Shown

Tri-Boro Boxer® Closed Add-On, CAB73-1242-5, 42"W x 12"D x 73"H, 5 Shelves, 20 Ga, Dark Gray

Item #: WBB849247

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $468.95

Quantity

Customers Also Viewed

Tri-Boro T-Bolt Closed Starter, CST75-1848-7X, 48"W x 18"D x 75"H, 7 Shelves, 18 Ga., Dark Gray

Tri-Boro T-Bolt Closed Starter, CST75-1848-7X, 48"W x 18"D x 75"H, 7 Shelves, 18 Ga., Dark Gray

Tri-Boro T-Bolt Closed Starter, CST75-1836-6, 36"W x 18"D x 75"H, 6 Shelves, 20 Ga., Dark Gray

Tri-Boro T-Bolt Closed Starter, CST75-1836-6, 36"W x 18"D x 75"H, 6 Shelves, 20 Ga., Dark Gray

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Steel Shelving 18 Ga 48"Wx24"Dx73"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Steel Shelving 20 Ga 48"Wx24"Dx85"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Steel Shelving 20 Ga 48"Wx24"Dx85"H Closed Clip Style 5 Shelf Starter

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Global Industrial™ Steel Shelving 20 Ga 36"Wx12"Dx73"H Closed Clip Style 5 Shelf Starter

Global Industrial™ Steel Shelving 20 Ga 36"Wx12"Dx73"H Closed Clip Style 5 Shelf Starter

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.

Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 42 IN (106.68 cm)
  • Height 73 IN (185.42 cm)
  • Gauge 20 GA
  • Weight 91.5 LBS (41.59 kg)

Product Details

  • Country of Origin USA
  • Number of Shelves 5
  • Type Add-On
  • Unit Type Closed
  • Brand Tri-Boro
  • Material Steel/Powder Coated
  • Manufacturers Part Number CAB73-1242-5-Dark Gray
  • Shelf Capacity 650 LBS (295.45 kg)
  • Color Family Gray

Warranty

  • Warranty 1 year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Boxer® Closed Add-On, CAB73-1242-5, 42"W x 12"D x 73"H, 5 Shelves, 20 Ga, Dark Gray

Tri-Boro Boxer® Closed Add-On, CAB73-1242-5, 42"W x 12"D x 73"H, 5 Shelves, 20 Ga, Dark Gray

Item #: WBB849247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant