Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place.
Clear Window WUS250 for Stacking Bin 269686 and QUS250 Price for Pack of 6
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 7 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | WUS250 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |