Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place.
Clear Window WUS234 for Stacking Bin 269689 and QUS234 Price for Pack of 12
|
Questions & Answers (0)
Product Description
PRICE
$23.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 14 in |
| Height | 2 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | WUS234 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |