x

Take 15% off your entire order!

Offer applied at checkout

Clear-Vu Magazine And Literature Display-9 Magazine Pockets - 30"W x 37"H

Clear-Vu Magazine And Literature Display-9 Magazine Pockets - 30"W x 37"H

Item #: WBB289640

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $317.95

Quantity

Customers Also Viewed

Clear-Vu Magazine and literature displays blend with any interior door, while organizing and displaying any printed materials. Units have a long lasting thermo molded design made of non-yellowing PETG. The access opening allows dust, paper fibers, paper clips and other debris to be removed quickly and easily. No assembly is required and comes with pre-drilled mounting holes and hardware for easy installation. 9 magazine sized pockets overall dimensions 30"W x 37"H.

  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 37 (93.98 cm)
  • COLOR FINISH Clear
  • ASSEMBLY Unassembled
  • BRAND Aarco
  • CONSTRUCTION Clear PETG
  • DESCRIPTION Magazine & Literature Display
  • MANUFACTURERS PART NUMBER LRC101
  • OPENINGS 9
  • NUMBER OF COMPARTMENTS 9
  • PACKAGE QUANTITY 1
  • MAGAZINE POCKET QUANTITY 9
  • COLOR FAMILY Clear
  • TOTAL HEIGHT INCHES 37 (93.98 cm)
  • TOTAL WIDTH INCHES 30 (76.2 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Enclosed Aluminum Framed Bulletin Board w/ Header - 18"W x 24"H

Item #: B291261

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$343.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear-Vu Magazine And Literature Display-9 Magazine Pockets - 30"W x 37"H

Clear-Vu Magazine And Literature Display-9 Magazine Pockets - 30"W x 37"H

Item #: WBB289640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant