
Price: $414.95
Customers Also Viewed
- WIDTH INCHES 60 (152.4 cm)
- HEIGHT INCHES 25 (63.5 cm)
- COLOR FINISH Clear
- ASSEMBLY Unassembled
- BRAND Aarco
- CONSTRUCTION Clear PETG
- DESCRIPTION Magazine & Literature Display
- MANUFACTURERS PART NUMBER LRC117
- OPENINGS 12
- NUMBER OF COMPARTMENTS 12
- PACKAGE QUANTITY 1
- MAGAZINE POCKET QUANTITY 12
- COLOR FAMILY Clear
- TOTAL HEIGHT INCHES 25 (63.5 cm)
- TOTAL WIDTH INCHES 60 (152.4 cm)
There are 1 questions and 1 answer for this product.
-
What are the dimensions of the pocket on this literature display?
Question Asked By: June 27, 2012
Answer This Question
Question Answered By:
-
anonymous
LRC 117 pocket dimensions are 9" W, 12" H, 1-3/4" D
-
Popular item in this category
Aarco 1 Door Enclosed Aluminum Framed Bulletin Board w/ Header - 18"W x 24"H
Item #: B291261
Not Yet Rated
Usually ships in 10 to 13 days (ships from US)
$343.95

Clear-Vu Magazine And Literature Display-12 Magazine Pockets - 60"W x 25"H
$414.95
- Product Information
- Customer Review
- Product Q&A
- Accessories