x

Take 15% off your entire order!

Offer applied at checkout

Clear-Vu Combination Pamphlet/Magazine Display - 30"W x 35"H

Clear-Vu Combination Pamphlet/Magazine Display - 30"W x 35"H

Item #: WBB289669

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $303.95

Quantity

Customers Also Viewed

Clear-Vu Pamphlet and Magazine literature displays blend with any interior door, while organizing and displaying any printed materials. Units have a long lasting thermo molded design made of non-yellowing PETG. The access opening allows dust, paper fibers, paper clips and other debris to be removed quickly and easily. No assembly is required and comes with pre-drilled mounting holes and hardware for easy installation. 6 pamphlet/6 magazine sized pockets overall dimensions 30"W x 35"H.

  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • COLOR FINISH Clear
  • ASSEMBLY Unassembled
  • BRAND Aarco
  • CONSTRUCTION Clear PETG
  • DESCRIPTION Combination Pamphlet/Magazine Display
  • MANUFACTURERS PART NUMBER LRC107
  • OPENINGS 6
  • NUMBER OF COMPARTMENTS 6
  • PACKAGE QUANTITY 1
  • MAGAZINE POCKET QUANTITY 6
  • PAMPHLET POCKET QUANTITY 6
  • COLOR FAMILY Clear
  • TOTAL HEIGHT INCHES 35 (88.9 cm)
  • TOTAL WIDTH INCHES 30 (76.2 cm)
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Pappy

    Date: April 23, 2019

    OK, but not for the long haul
    Your review:
    Product arrived broken. Package labeled clearly as GLASS but obviously not glass. So delivery company handled it roughly breaking a corner. The interior packaging and buffering were poor; and it appeared that the someone had used the package as a pallet! However, Global took quick action; and a replacement was received in good shape. [Packaging was the same?!] But I had to call the manufacturer to learn that I could through away the first one. In this case, "you get what you pay for".
Product Q & A

There are no questions for this product.

Popular item in this category

Clear-Vu Combination Pamphlet/Magazine Display - 30"W x 45"H

Item #: B289670

(1)

Usually ships in 5 to 8 days (ships from US)

$343.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear-Vu Combination Pamphlet/Magazine Display - 30"W x 35"H

Clear-Vu Combination Pamphlet/Magazine Display - 30"W x 35"H

Item #: WBB289669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant