Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Quantum Storage Systems

Model # :WBB3050107

MPN #: QTB-SPIN148

Quantum Tip Out Bin Spinner, 37"W x 48"H, 148 Clear Cups, Gray

Product Description
Clear Tip Out Bin Spinner

Features:
  • Spins 360°
  • 37"W x 48"H
  • 700 lb. Load Capacity
  • Total of 148 Clear Cups

Consist of:
  • (4) QTB304 Clear Tip Out Bin
    • Bin Dimensions: 5"L x 5-5/8"W x 7-1/2"H
    • Outside Dimensions: 6-5/8"L x 23-5/8"W x 8-1/8"H
  • (12) QTB305 Clear Tip Out Bin
    • Bin Dimensions: 3-3/4"L x 4-1/4"W x 5-3/4"H
    • Outside Dimensions: 5-1/4"L x 23-5/8"W x 6-1/2"H
  • (12) QTB306 Clear Tip Out Bin
    • Bin Dimensions: 2-5/8"L x 3-1/2"W x 3-3/4"H
    • Outside Dimensions: 3-5/8"L x 23-5/8"W x 4-1/2"H


PRICE
$3,275.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37 in
Height48 in
Weight Capacity700 lbs
Weight134 lbs

Product Details

Assembly RequiredNo
TypeTip Out Bin Spinner
Frame Color FamilyGray
Number of Bins148
MaterialPolystyrene
Bin Color FamilyClear
Package Quantity1
Manufacturers Part NumberQTB-SPIN148
BrandQuantum Storage Systems

Warranty

Warranty1 yr