CLEAR STORAGE TOTES WITH LID
Clear storage totes with lid allows practical, efficient storage for any light duty applications. Ergonomic latches attach the lid securely in place. Integrated handles with contoured ends for easy lifting. Made using a white plastic lid with clear transparent plastic container for easy viewing of contents. Lids feature an indexed surface area for stability when stacking units. Sold in carton quantity.
Sterilite Plastic Storage Tote with Lid, 70 Qt. Capacity, 26-1/8"L x 16-1/4"W x 13-1/2"H, Clear - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$135.80 Sold in packages of 4 / $33.95 ea
was $139.80Save $4.00 (3%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/8 in |
| Width | 16-1/4 in |
| Height | 13-1/2 in |
| Size (L x W x H) | 26-1/8 x 16-1/4 x 13-1/2 in |
| Inside Length | 20 in |
| Inside Width | 13-1/2 in |
| Inside Height | 12-5/8 in |
| Inside Bottom Length | 20 in |
| Inside Bottom Width | 13-1/2 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Clear |
| Style | Latching Recessed Lid |
| Lid | Yes |
| Capacity | 2.34 ft³ |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 19888004 |
| Brand | Sterilite |