Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Akro-Mils

Model # :WB506151

MPN #: 66486FILEB

Akro-Mils® Attached Lid Container with File Rails, 21-1/2"L x 15"W x 12-1/2"H, Clear - Pkg Qty 6

Product Description
AKRO-MILS® Clear Attached Lid Container 66486FILEB w/File Rails - 21-1/2"L x 15"W x 12-1/2"H
FILE KEEPBOX SECURITY CONTAINER- BLUE LID


This high density industrial grade polymer container has reinforced ribs and closes with a padlockable hinged lid that interlocks for extra strength. Nest when open to save space. Molded hand grips allow easy lifting. Full length stainless steel hinge pins ensure security. See-through design allows quick identification of contents. Includes metal rails for hanging file folders. Sold in carton quantities of 6.

  • Inside Height: 12"
  • Inside Length Bottom: 17-7/8"
  • Inside Length Top: 19-3/4"
  • Inside Width Bottom: 12-3/4"
  • Inside Width Top: 14-3/16"


PRICE
$467.70  Sold in packages of 6 / $77.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width15 in
Height12-1/2 in
Size (L x W x H)21-1/2 x 15 x 12-1/2 in
Inside Length17-7/8 in
Inside Width12-3/4 in
Inside Height12 in
Inside Top Length19-3/4 in
Inside Top Width14-1/4 in
Inside Bottom Length17-7/8 in
Inside Bottom Width12-3/4 in
Stacked Weight Capacity260 lbs
Weight Capacity65 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number66486FILEB
BrandAkro-Mils
Number of Stacks4
TypeAttached Lid Container
ColorClear
LidYes
Capacity1.6 ft³
Package Quantity6
DescriptionPlastic Tote with Hinged Lid
Stack and/or NestStack & Nest