SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 1989E13 - Clear Plate Cover 10-3/16" To 10-1/4" 10-1/4", Amber - Pkg Qty 12

Carlisle 1989E13 - Clear Plate Cover 10-3/16" To 10-1/4" 10-1/4", Amber - Pkg Qty 12

Item #: WBB624193

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.50 ea.

Price: $282.00 / Pkg of 12

Quantity

Customers Also Viewed

Carlisle 190007 - Polycarbonate Plate Cover 8-11/16" To 9-1/8", Clear - Pkg Qty 12

Carlisle 190007 - Polycarbonate Plate Cover 8-11/16" To 9-1/8", Clear - Pkg Qty 12

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Clear Plate Cover 10-3/16" to 10-1/4" 10.25" - Amber

Features:
  • 1960, 1992, and 1989E also fit European "pin-fired'' footless style plates for secure stacking

Product Details

  • Type Cover
  • Package Quantity 12
  • Brand Carlisle
  • Material Polycarbonate
  • Manufacturers Part Number 1989E13
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1989E13 - Clear Plate Cover 10-3/16" To 10-1/4" 10-1/4", Amber - Pkg Qty 12

Carlisle 1989E13 - Clear Plate Cover 10-3/16" To 10-1/4" 10-1/4", Amber - Pkg Qty 12

Item #: WBB624193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant