SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 198907 - Clear Plate Cover 10-3/16" To 10-1/4" 10-1/4", Clear - Pkg Qty 12

Carlisle 198907 - Clear Plate Cover 10-3/16" To 10-1/4" 10-1/4", Clear - Pkg Qty 12

Item #: WBB624192

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.50 ea.

Price: $282.00 / Pkg of 12

Quantity

Customers Also Viewed

Carlisle 190007 - Polycarbonate Plate Cover 8-11/16" To 9-1/8", Clear - Pkg Qty 12

Carlisle 190007 - Polycarbonate Plate Cover 8-11/16" To 9-1/8", Clear - Pkg Qty 12

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Clear Plate Cover 10-3/16" to 10-1/4" 10-1/4" - Clear

Features:
  • Clear covers for easy viewing of food
  • Highly heat- and break-resistant; quieter handling
  • 1960, 1992, and 1989E also fit European "pin-fired'' footless style plates for secure stacking
  • Can be used in heated carts or under heat lamps up to 212°F
  • Dishwasher safe

Weights & Dimensions

  • Inside Base Diameter 9
  • Height 3 IN (7.62 cm)
  • Diameter 10-3/5 IN (26.92 cm)
  • Inside Diameter 10-1/3 IN (26.25 cm)

Product Details

  • Type Cover
  • Package Quantity 12
  • Brand Carlisle
  • Material Polycarbonate
  • Manufacturers Part Number 198907
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 198907 - Clear Plate Cover 10-3/16" To 10-1/4" 10-1/4", Clear - Pkg Qty 12

Carlisle 198907 - Clear Plate Cover 10-3/16" To 10-1/4" 10-1/4", Clear - Pkg Qty 12

Item #: WBB624192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant