Use these large gusseted poly bags to cover equipment and pallets. These covers protect large items from dirt and dust. Line large cartons with these bags to protect products from moisture. The bags are pre-cut and perforated on a roll for easy use. The clear poly allows the visibility of pallet content.
Global Industrial
Model # :WBB1645636
Global Industrial Pallet Covers, 46"W x 36"D x 72"H, 3 Mil, Clear, 50/Roll
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$260.00was $375.95
Save $115.95 (31%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 36 in |
| Height | 72 in |
| Weight | 57.6 lbs |
| Fits Pallet L x W | 48 x 42 |
| Thickness | 3 mil |
Product Details
| Type | Pallet Covers |
| Color | Clear |
| Recyclable | No |
| Material | Plastic |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | B1645636 |
| Number of Bags per Roll | 50 |
| Brand | Global Industrial |
| Number of Rolls | 2 |