The perfect setup in your facility isn't complete without a convenient divider that adapts to your needs. The Global Industrial™ Mobile Clear Room Divider is a simple and valuable addition that provides perfect full height barrier protection on wheels. It is made to transform a multitude of gathering spaces into a safer, more compliant areas without inhibiting communication or traffic. Ideal for restaurants, cafes, and other dining spaces. Swivel casters grant swift mobility across an even level surface making it easily adaptable to any layout changes in your facility. This vinyl divider is encased in a steel frame which provides equal strength and durability. 2 crossbars are made from Halo Rail extrusion. Each crossbar attaches to upright with screws and threaded connectors. Base includes 2 locking ball bearing casters. 1 Year Limited Warranty.
Global Industrial
Model # :WB695861
Global Industrial Clear Mobile Divider, Vinyl, 72"W x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 35 lbs |
| Thickness | 0.02 in |
Product Details
| Assembly Required | Yes |
| Number of Panels | 1 |
| Type | Clear Room Divider |
| Frame Color Family | Silver |
| Color | Clear |
| Mobile or Stationary | Mobile |
| Material | Vinyl |
| Description | Mobile Clear Divider |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 695861 |
| Window | No |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |