Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB695872

Global Industrial™ Clear Mobile Divider, Acrylic, 43"W x 60"H

Product Description
Standout Features:

✓ Crystal clear acrylic panel.
✓ Sleek portable aluminum frame.
✓ 4 Locking casters.

Conveniently secure and divide the workspace in a more secure manner with Interion® Clear Mobile Dividers by Global Industrial™. They are suitable to use in virtually any room, from small classrooms and study rooms to large office cubicles. The freestanding divider can be placed on its own, aligned with another unit to create a divider for a larger workspace. The clear panel helps maintain safe division without visually isolating. Modern Silver finish blends well in commercial, school, or industrial settings. 1 Year Limited Warranty.

  • Overall Dimensions: 43"W x 60"H.
  • Acrylic Panel Dimensions: 40.75"W x 47.6"H
  • One Year Limited Warranty.
  • PRICE
    $455.95

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width43 in
    Depth14 in
    Height60 in
    Wheel Diameter1-1/2 in
    Thickness0.016 in

    Product Details

    Number of Panels1
    TypeClear Room Divider
    Frame Color FamilySilver
    ColorClear
    Mobile or StationaryMobile
    MaterialAcrylic
    DescriptionClear Mobile Divider
    Package Quantity1
    Frame MaterialAluminum
    Manufacturers Part Number695872
    WindowNo
    Partition StyleRoom Divider
    BrandGlobal Industrial

    Warranty

    Warranty1 yr