SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Chapin 1046 48 Oz. Capacity Industrial Degreasing & All Purpose Handheld Pump Sprayer

Chapin 1046 48 Oz. Capacity Industrial Degreasing & All Purpose Handheld Pump Sprayer

Item #: WBB325595

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Quantity

Customers Also Viewed

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Chapin 1046 48 Oz. Capacity Industrial Sanitizing Cleaning Degreasing Handheld Pump Sprayer

Chapin's 1046 industrial sprayer is designed for use with most cleaners and degreasers. This sprayer has chemical-resistant seals and gaskets to handle most common cleaning agents.

Features:
  • 48-ounce translucent poly bottle
  • Compatible with most industrial chemicals, suitable for homeowners too (check chemical manufacturers instructions)
  • Features Viton seals to help maximize each application
  • Adjustable poly and brass cone nozzles included to spray a fine mist or coarse stream with a simple twist
  • In-tank anti-clog filter for continuous spraying
  • Ergonomic handle to reduce hand and wrist fatigue

Weights & Dimensions

  • Weight .79 LBS (.36 kg)

Product Details

  • Handle Material Plastic
  • Pump Type Poly
  • Handle Type Pistol Grip
  • Capacity 3/8 GAL
  • Type Sprayer
  • For Sanitizing & Disinfecting Yes
  • Brand Chapin
  • Nozzle Type Dual Fan & Cone
  • Style Disinfectant, Cleaners & Degreasers
  • Manufacturers Part Number 1046
  • Body Material Plastic
  • Color Family Clear
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: EVAN

    Date: April 16, 2020

    Great product
    Your review:
    Great product, perfect for what I needed it for. Keeping our offices sanitized
Product Q & A

There are 1 questions for this product.

  • Detail item information?

    Question Asked By: April 19, 2011

    Answer This Question

You might be interested in this similar product

Global Industrial™ 1.5 Liter Capacity Landscaping, Sanitizing & All Purpose Handheld Sprayer

Item #: 534735

(1)

Ships in One Business Day

$14.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chapin 1046 48 Oz. Capacity Industrial Degreasing & All Purpose Handheld Pump Sprayer

Chapin 1046 48 Oz. Capacity Industrial Degreasing & All Purpose Handheld Pump Sprayer

Item #: WBB325595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant