Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB478376

MPN #: TCEG

Clean Equipment Tags, 2-5/16"L x 4-3/4"W, Green, 500/Pack

Product Description
The equipment tags help DME/HME equipment providers meet the requirements of accreditation agencies to designate equipment status. These tags are made from durable cardstock, and they come with 12" long wire ties for easy attachment to virtually any piece of equipment.

PRICE
$275.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
275.95
Buy 3 units - 5 units
259.95Save $16.00 (6%)
Buy 6+ units
255.95Save $20.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-5/16 in

Product Details

Manufacturers Part NumberTCEG
Package Quantity500
DescriptionClean Equipment Tag
ColorGreen