Banded V-Belts
Availability
Width
Brand
Price
Belt Number
2/B124
Nominal Outside Length
127 in
Belt Style
Banded Classical Smooth
Width
21/32 in
Belt Number
2/B133
Nominal Outside Length
136 in
Belt Style
Banded Classical Smooth
Width
21/32 in
Belt Number
3/B158
Nominal Outside Length
161 in
Belt Style
Banded Classical Smooth
Width
21/32 in
Belt Number
4/3V950
Nominal Outside Length
95 in
Belt Style
Banded Wedge Smooth
Width
3/8 in
Belt Number
3/5V2120
Nominal Outside Length
212 in
Belt Style
Banded Wedge Smooth
Width
5/8 in
Belt Number
4/C112
Nominal Outside Length
116 in
Belt Style
Banded Classical Smooth
Width
7/8 in
Belt Number
4/B162
Nominal Outside Length
165 in
Belt Style
Banded Classical Smooth
Width
21/32 in
Belt Number
4/3V670
Nominal Outside Length
67 in
Belt Style
Banded Wedge Smooth
Width
3/8 in