x

Take 15% off your entire order!

Offer applied at checkout

Virco® 9018 Classic Series™ Classroom Chair - Black Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Black Vented Back - Pkg Qty 4

Item #: WB248760BK

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Navy
  • Black
  • Gray
  • Burgundy

Black

$95.95 ea.

Price: $383.80 / Pkg of 4

Quantity Discount

  • Buy 1-12 $383.80 /pkg.
  • Buy 13+ $355.80 /pkg.

Quantity

Customers Also Viewed

Virco® 9018 Classic Series™ Classroom Chair - Black Vented Back

An iconic original, the instantly recognizable 9000 Series Chair is a popular fixture in classrooms across the nation and around the world. Virco's 9000 Series 18" Classroom Chair is a 4-leg stack chair constructed from highly durable, long-lasting injection-molded polyethylene with a tubular steel frame. The 18" seat height is an ideal size for 5th Grade - Adult.

Features:

  • 18" seat height is ideal for 5th Grade - Adult
  • Easily stackable up to 8-high for space-saving storage
  • Shell has three ventilation slots and is textured to promote good posture
  • Strong, tubular steel frame make these chairs hardworking classroom favorites
  • Available in sizes that readily work in an array of grade levels
  • BIFMA and GREENGUARD, CPSIA


  • WIDTH INCHES 18-5/8 (47.31 cm)
  • DEPTH INCHES 21-1/2 (54.61 cm)
  • HEIGHT INCHES 30-5/8 (77.79 cm)
  • COLOR FINISH Black
  • LEG TYPE 4 Legged
  • MANUFACTURERS PART NUMBER 90879C59
  • STYLE Children's Chair
  • ASSEMBLY Assembled
  • COUNTRY OF ORIGIN Made in USA
  • BRAND Virco
  • PACKAGE QUANTITY 4
  • SEAT CONSTRUCTION Plastic
  • STACKABLE Yes
  • ARM TYPE Armless
  • COLLECTION 9000 Series
  • FRAME CONSTRUCTION Steel
  • LIMITED WARRANTY 10 Years
  • TYPE Seating
  • FRAME COLOR Chrome
  • GLIDE TYPE Swivel Glide
  • DESCRIPTION Vented Back Classroom Chair
  • SEAT HEIGHT INCHES 18 (45.72 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ardith

    Date: April 23, 2019

    Chair
    Your review:
    Chairs work well for us as they are durable. So far they have worked well in our settings.
  • Reviewer: Sam

    Date: April 23, 2019

    Receiving Manager
    Your review:
    Great Value.
  • Reviewer: Fabricated Metal Products

    Date: April 23, 2019

    Chairs
    Your review:
    These chairs were exactly what we wanted.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Navy

Item #: B750483

Not Yet Rated

Usually ships in 6 to 9 days (ships from US)

$82.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® 9018 Classic Series™ Classroom Chair - Black Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Black Vented Back - Pkg Qty 4

Item #: WB248760BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant