$202.95 ea.
Price: $811.80 / Pkg of 4
Product Information
Customer Review
Product Q&A
Accessories
Wilton Heavy Duty Steel Angle Clamps are made of high quality cast iron with squarely machined sides and base to provide precise 90 degree clamping. These clamps are designed with self-centering jaws to quickly adjust to work pieces.
Features:
Features:
- The 90° angle clamp is made of high quality cast iron
- The copper plated spindle pivots allowing the moveable jaw to securely grip parts at 90°
- Slotted holes are provided in the base for convenient workbench mounting
Weights & Dimensions
- Width 10.1 IN (25.65 cm)
- Dimensions 2.7 X 10.1 X 10.7 IN
- Length 10.7 IN (27.18 cm)
- Net Weight 10.55
- Jaw Length 4 1/8 IN
- Height 2.7 IN (6.86 cm)
- Size 3-11/32"
- Weight 10.55 LBS (4.8 kg)
Product Details
- Miter Capacity 3-11/32"
- Description Angle Clamp
- Type 90° Angle Clamp
- Brand Wilton
- Manufacturers Part Number 64000
- Angle 90°
Compliance & Certifications
- Certifications CSA Certified
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Wilton 64000 Model AC-325 3-11/32" Miter Cap. 1-3/8" Jaw Height 4-1/8" Jaw Length 90° Angle Clamp - Pkg Qty 4
$202.95
- Product Information
- Customer Review
- Product Q&A
- Accessories