Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Duct Connectors & Adapters

Ductwork adaptors and connectors help optimize airflow and ensure efficient performance in HVAC systems. They are made of heavy-duty materials and feature different connection types to facilitate easy installation and airtight seals. Ductwork connectors are ideal for use in any HVAC installation, maintenance or operation applications.
41 Results

Ships From Canada

Availability

Type

View All Type

Gauge

View All Gauge
View All Length
View All Price
41 Results
Compare
1
1
$165.95
In Stock, Ships in 3-4 days
Compare
1
1
$155.95
In Stock, Ships in 3-4 days
Compare
1
1
$365.95
In Stock, Ships in 3-4 days

Material

Steel

Diameter

14 in

Height

16-1/2 in

Compare
BESTSELLER
1
1
$109.95
Ships within 1 Business Day (ships from US)

Material

Galvanized Steel

Height

13 in

Length

16 in

Compare
BESTSELLER
1
1
$61.95
Ships within 1 Business Day (ships from US)

Material

Galvanized Steel

Height

9 in

Length

13 in

Compare
1
1
$155.95
Ships in 5 Business Days (ships from US)

Material

Galvanized Steel

Gauge

22.00 ga

Diameter

6.00 in

Duct Size

6.00 in