Duct Connectors & Adapters
Gauge
View All Gauge
Brand
Color
Price
View All Price
Most Relevant
Compare
1
1
In Stock, Ships in 3-4 days
Compare
1
1
In Stock, Ships in 3-4 days
Compare
Heatstar 14" Dia. Duct Adapter For Indirect Fired Forced Air Kerosene Heater, Black
Model #: WBB2255385
1
1
In Stock, Ships in 3-4 days
Material
Steel
Diameter
14 in
Height
16-1/2 in
Compare
1
1
Ships within 1 Business Day (ships from US)
Material
Galvanized Steel
Height
13 in
Length
16 in
Compare
1
1
Ships within 1 Business Day (ships from US)
Material
Galvanized Steel
Height
9 in
Length
13 in
Compare
1
1
Ships in 5 Business Days (ships from US)
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in