Connectors & Adapters
Ships From Canada
Availability
Type
Material
Gauge
Length
Brand
Color
Price
Heatstar 14" Dia. Duct Adapter For Indirect Fired Forced Air Kerosene Heater, Black
Material
Steel
Diameter
14 in
Height
16-1/2 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Material
Galvanized Steel
Height
10 in
Length
21 in
Material
Galvanized Steel
Height
9 in
Length
13 in
Material
Galvanized Steel
Height
13 in
Length
16 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Material
Galvanized Steel
Height
25 in
Length
29 in
Material
Steel
Diameter
18 in
US Duct Clamp Together Y Branch, 30 ° 14-14-14, 14" Diameter, Galvanized, 18 Gauge
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
14.00 in
Duct Size
14.00 in
Material
Galvanized Steel
Gauge
12.00 ga
Diameter
8.00 in
Duct Size
8.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Material
Steel
Diameter
12 in
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
8.00 in
Duct Size
8.00 in
Material
Galvanized Steel
Height
28 in
Length
25 in
Material
304 Stainless Steel
Gauge
16.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
16.00 in
Duct Size
16.00 in
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
10.00 in
Duct Size
10.00 in
US Duct Clamp Together Standard Branch, 45 ° 6-6-6, 6" Diameter, Galvanized, 18 Gauge
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
14.00 in
Duct Size
14.00 in
Heatstar 16" Dia. Duct Adapter For Indirect Fired Forced Air Kerosene Heater, Black
Material
Steel
Diameter
16 in
Height
20-7/8 in
US Duct Clamp Together Adjustable Sleeve w/ O-ring, 3" Diameter, 304 Stianless Steel, 24 Gauge
Material
304 Stainless Steel
Gauge
24.00 ga
Diameter
3.00 in
Duct Size
3.00 in
US Duct Clamp Together Adjustable Sleeve w/ O-ring, 16" Diameter, Galvanized, 20 Gauge
Material
Galvanized Steel
Gauge
20.00 ga
Diameter
16.00 in
Duct Size
16.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in
US Duct Clamp Together Adjustable Sleeve w/ O-ring, 5" Diameter, Galvanized, 22 Gauge
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
5.00 in
Duct Size
5.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
US Duct Clamp Together Standard Branch, 30 ° 8-8-8, 8" Diameter, Galvanized, 18 Gauge
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
8.00 in
Duct Size
8.00 in
Material
Steel
Diameter
14 in
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
16.00 in
Duct Size
16.00 in
US Duct Clamp Together Y Branch, 45 ° 12-12-12, 12" Diameter, Galvanized, 18 Gauge
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
12.00 in
Duct Size
12.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
5.00 in
Duct Size
5.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in
US Duct Clamp Together Adjustable Sleeve w/ O-ring, 3" Diameter, Galvanized, 24 Gauge
Material
Galvanized Steel
Gauge
24.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Material
Galvanized Steel
Gauge
12.00 ga
Diameter
16.00 in
Duct Size
16.00 in
Material
304 Stainless Steel
Gauge
16.00 ga
Diameter
4.00 in
Duct Size
4.00 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
US Duct Clamp Together Double Branch, 45 ° 6-4-4-4, 6" Diameter, Galvanized, 18 Gauge
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
6.00 in
Duct Size
6.00 in