Clam Shell Utility Light is a rugged, all-purpose utility light, ideal for salt spreader applications. Features 5" sealed rubber housing with polycarbonate lens which provides a tight fit and resists warping. Operates at 12-24 VDC. Includes 5/16" stainless steel stud and universal adjustable mounting bracket. Incandescent bulb. Utility Light is DOT and SAE approved.
Clam Shell 12v Utility Light - 35 Watts - Min Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 7-3/4 in |
| Height | 2-3/4 in |
| Diameter | 2-3/4 in |
Product Details
| Type | Incandescent |
| Color Temperature | Clear K |
| Color | Clear |
| Amperage | 2.92 A |
| Style | Round |
| Wattage | 35 W |
| Voltage | 12 V |
| Description | Clam Shell Light |
| Manufacturers Part Number | 1492100 |
| Brand | Buyers Products |