x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 12 Cimeter Knife, Curved Blade, Black Fibrox Handle 40630

Victorinox 12 Cimeter Knife, Curved Blade, Black Fibrox Handle 40630

Item #: WBB240260

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$105.24 up to 3% OFF

Price: $101.95

Quantity

Customers Also Viewed

Victorinox 12 Cimeter Knife, Curved Blade, Black Fibrox Handle 40630

Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. Cimeter knives are used for butchering large pieces of meat. It also works great for slicing meats, roasts, roast turkey and ham and into thin and even slices. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

  • BRAND Victorinox
  • MANUFACTURERS PART NUMBER 5.7303.31
  • DESCRIPTION Butcher Knife
  • TYPE Stamped
  • CONSTRUCTION High Carbon Stainless Steel
  • BLADE LENGTH INCHES 12 (30.48 cm)
  • HANDLE CONSTRUCTION Black Fibrox
  • EDGE TYPE Granton
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victorinox 12 Cimeter Knife, Curved Blade, Rosewood Handle 40133

Item #: B240331

Not Yet Rated

Usually ships in 8 to 11 days (ships from US)

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 12 Cimeter Knife, Curved Blade, Black Fibrox Handle 40630

Victorinox 12 Cimeter Knife, Curved Blade, Black Fibrox Handle 40630

Item #: WBB240260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant