+

Price: $600.00
Quantity Discount
- Buy 1-2 $600.00 ea.
- Buy 3-11 $570.00 ea.
- Buy 12+ $551.00 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive -- and priced to save you money These NSF-approved units are a proven favorite for dry storage and display use because they're maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1" increments. Individual shelf capacity 600 lbs. 4 swivel casters and donut bumpers. 1 Year Limited Warranty when used in a dry storage application.
Weights & Dimensions
- Wheel Diameter 5 IN (12.7 cm)
- Width 24 IN (60.96 cm)
- Length 60 IN (152.4 cm)
- Height 69 IN (175.26 cm)
- Weight Capacity 1,200 LBS (545.45 kg)
Product Details
- Assembly Required Unassembled
- Number of Shelves 4
- Shelf Type Open Sided
- Brand Nexel
- Material 12-Gauge Steel
- Base Type Stem Caster
- Shelf Material Steel
- Color Family Silver
- Wheel Type Polyurethane, 4 Swivel, 2 with Brakes
Warranty
- Warranty 1 YR
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: LISA
Date: May 28, 2022
-
Reviewer: david
Date: February 10, 2022
Your review:
Great product. Easy to see markings on it. Sturdy. Wheels make for easy moving. Highly recommended -
Reviewer: ELAINE WARFORD
Date: August 28, 2019
Your review:
It works -
Reviewer: DANIEL
Date: April 23, 2019
Your review:
Good quality -
Reviewer: Sherill
Date: April 23, 2019
Your review:
Works well for our uses -
Reviewer: Kim
Date: April 23, 2019
Your review:
Nice strong truck, easy to move, and holds plenty of supplies.
Product Q & A
There are no questions for this product.
Accessories

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 24"W x 69"H
$600.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories