+

Shown with Optional Accessories
Price: $879.00
Quantity Discount
- Buy 1-2 $879.00 ea.
- Buy 3-11 $835.00 ea.
- Buy 12+ $808.00 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive - and priced to save you money These NSF-approved units are a proven favorite for dry storage and display use because they're maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1" increments. Individual shelf capacity 600 lbs. 4 swivel casters and donut bumpers. 1 Year Limited Warranty when used in a dry storage application.
Weights & Dimensions
- Wheel Diameter 8 IN (20.32 cm)
- Width 24 IN (60.96 cm)
- Length 48 IN (121.92 cm)
- Height 72 IN (182.88 cm)
- Weight Capacity 1,200 LBS (545.45 kg)
Product Details
- Assembly Required Unassembled
- Number of Shelves 4
- Shelf Type Open Sided
- Brand Nexel
- Material 12-Gauge Steel
- Base Type Dolly Base with Caster
- Shelf Material Steel
- Color Family Silver
- Wheel Type Dolly Base - Pneumatic, 2 Swivel, 2 Rigid
Warranty
- Warranty 1 YR
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 72"H
$879.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories