+

Shown with Optional Accessories
Price: $600.00
Quantity Discount
- Buy 1-2 $600.00 ea.
- Buy 3-11 $571.00 ea.
- Buy 12+ $542.00 ea.
Customers Also Viewed
The Industry Standard for Dry Storage Mobile Warehouse Racks
Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive -- and priced to save you money These NSF-approved units are a proven favorite for dry storage and display use because they're maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1" increments. Individual shelf capacity 600 lbs. 4 swivel casters and donut bumpers. 1 Year Limited Warranty when used in a dry storage application.
- LENGTH INCHES 48 (121.92 cm)
- WIDTH INCHES 18 (45.72 cm)
- HEIGHT INCHES 72 (182.88 cm)
- CAPACITY LBS 1200 (545.45 kg)
- COLOR FINISH Chrome
- ASSEMBLY Unassembled
- BASE TYPE Dolly Base with Caster
- CONSTRUCTION 12-Gauge Steel
- LIMITED WARRANTY 1 Year
- SHELF CONSTRUCTION Steel
- SHELF QUANTITY 4
- SHELF TYPE Open Sided
- WHEEL DIAMETER INCHES 8 (20.32 cm)
- WHEEL TYPE Dolly Base - Pneumatic, 2 Swivel, 2 Rigid
- BRAND Nexel
There are no questions for this product.
Popular item in this category
Nexel® Chrome Wire Shelf Truck 60x24x83 1200 Pound Capacity
Item #: 168253
Not Yet Rated
Ships Same day
$740.00

Nexel® Chrome Wire Shelf Truck 48x18x72 1200 Pound Capacity
$600.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories