Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB168239

Nexel® 4 Shelf Truck, Chrome, 36"W x 24"D x 81"H, Rubber Plate Casters, 2 Rigid, 2 Swivel

Product Description
Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive -- and priced to save you money These NSF-approved units are a proven favorite for dry storage and display use because they're maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1"" increments. Individual shelf capacity 600 lbs. 4 swivel casters and donut bumpers. 1 Year Limited Warranty when used in a dry storage application.

PRICE
$579.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
579.00
Buy 3+ units
539.00Save $40.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height81 in
Weight Capacity2000 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredYes
Wheel MaterialMold On Rubber
TypeGeneral Purpose Truck
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
Caster TypePlate
Wheel Type2 Rigid, 2 Swivel
FinishChrome
Number of Shelves4
MaterialSteel
Number of Side PanelsOpen
Base TypeDolly Base
BrandNexel

Warranty

Warranty1 Year Limited yr

Compliance & Certifications

CertificationsNSF