x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Item #: WB188461

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Quantity Discount

  • Buy 1-6 $82.95 ea.
  • Buy 7+ $79.95 ea.

Quantity

Customers Also Viewed

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage


  • WIDTH INCHES 48 (121.92 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • COLOR FINISH Chrome
  • ASSEMBLY Assembled
  • BRAND Nexel
  • CONSTRUCTION Steel
  • DESCRIPTION Wire
  • MANUFACTURERS PART NUMBER S2448C
  • MODEL 188461
  • SHELF CAPACITY LBS 800 (363.64 kg)
  • SHELF TYPE Wire
  • WIRE FINISH TYPE Chrome
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: R

    Date: August 27, 2020

    Sturdy shelves
    Your review:
    sturdy, quality...
  • Reviewer: calvin

    Date: April 23, 2019

    does not exactly match old set
    Your review:
    the shelf itself is very well made, but I bought this to be added to an older cart I had and they where of slightly different sizes, just enough to make it difficult to get the top of the unit on. besides that the product was great
  • Reviewer: Susan

    Date: April 23, 2019

    Great Good Looking Useful Shelf
    Your review:
    Love this shelf; have ordered and installed several of different sizes in pantry, laundry room, utility closet, and bedroom closet.
  • Reviewer: THOMAS

    Date: April 23, 2019

    Good quality
    Your review:
    pleased with quality and strength
  • Reviewer: Brian Plaisance

    Date: April 23, 2019

    Shelf Review
    Your review:
    There was nothing wrong with the shelf but the clips that are used to mount the shelf to the post were defective. We had to order another set, the new set arrived in a timely manner and no issues were caused by the new set.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Item #: WB188461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2448C Chrome Wire Shelf 48"W x 24"D
    Nexel® S2448C Chrome Wire Shelf 48"W x 24"D
    Nexel® S2448C Chrome Wire Shelf 48"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant