Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 1 shelf and 4 shelf clips
- Shelves easily adjust without tools at 1" increments
- NSF approved
- Limited one year warranty in dry application and usage
Model # :WB188713
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
Product Details
| Assembly Required | Assembled |
| Wire Material | Chrome |
| Type | Wire Shelf |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Accessory Type | Shelf |
| Finish | Chrome |
| Description | Wire |
| Manufacturers Part Number | S2424C |
| Brand | Nexel |