Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Luxor

Model # :WBB379177

MPN #: LICW4218

Luxor Chrome Wire Mobile Computer Workstation, 29-1/2"W x 18"D x 42"H

Product Description
This unit is a mobile workstation only. The computer monitors and other equipment shown in the photos are not included.

Features:
  • Made from chrome wire with adjustable height shelving units
  • Measures 29.5"W x 18"D x 42"H
  • Includes three shelves and pullout keyboard tray
  • CPU tower holder measures 9"W x 18"D
  • Swing out mouse shelf measures 9.5"W x 9.5"D
  • Rolling cart with four 3" casters, two with locking brake
  • Assembly required
PRICE
$455.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/2 in
Depth18 in
Height42 in
Weight Capacity400 lbs
Wheel Diameter3 in

Product Details

TypeMobile Computer Workstation
Frame Color FamilyChrome
ColorSilver
Battery PoweredNo
Enclosure TypeOpen Style
Number of Shelves3
MaterialChrome
DescriptionLCD/Plasma Mobile Cart
Manufacturers Part NumberLICW4218
Top MaterialChrome
BrandLuxor